Menu Search
BRADY #M-95-492

Label Maker Cartridge, Polyester, White Tape, 0.600 in., BMP51, BMP53 Printer

SKU # 75447391474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tape
Material: Polyester
Tape Width: 1.625 in.
Tape Length: 0.600 in.
Printer Type: BMP51, BMP53

Additional Info: Finish: Matte, Package: 1/Cartridge, 360 Labels