Menu Search
Labels, Tape Label, Glossy Polyester, White Tape, 50 ft, BMP71 Printer

BRADY #M71C-500-483

Label, Glossy Polyester, White Tape, 50 ft, BMP71 Printer

SKU #66282080098
Manufacturer Series: M71
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Marker Tape
Material: Glossy Polyester
Color of Tape: White
Tape Width: 0.500 in
Tape Length: 50 ft
Printer Type: BMP71