Menu Search
Labels, Tape Label Cartridge, Indoor/Outdoor Vinyl, Black Print, White Tape, 21 ft, BMP21, LABPAL Printer
BRADY #M21-750-595-WT

Label Cartridge, Indoor/Outdoor Vinyl, Black Print, White Tape, 21 ft, BMP21, LABPAL Printer

SKU # 66282096651 Manufacturer Series: M21
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Marker Tape
Material: Indoor/Outdoor Vinyl
Color of Print: Black
Color of Tape: White
Tape Width: 0.750 in
Tape Length: 21 ft
Printer Type: BMP21, ID PAL& LABPAL

Additional Info: Material Spec: #595 Replaces #580. Indoor/outdoor vinyl, 5 year average outdoor duarability in temperatures from -40deg F to 180deg F