Menu Search
BRADY #M21-187-C-342-YL

Cartridge, Label, 0.335 in. W x 7 ft L

SKU # 75447393062
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Marker Tape
Material: Polyolefin
Color of Print: Black
Color of Tape: Yellow
Tape Width: 0.335 in.
Tape Length: 7 ft
Printer Type: BMP21-PLUS, BMP21, ID PAL, LABPAL

Labels, Tape: Type - Marker Tape; Material - Polyolefin; Color of Print - Black; Color of Tape - Yellow; Tape Width - 0.335 in.; Tape Length - 7 ft; Printer Type - BMP21-PLUS, BMP21, ID PAL, LABPAL; Additional Information - Heat-Shrinkable, Self-Extinguishing, Wire Gauge: 20 to 10, Max Wire Diameter: 0.06 - 0.15 in.

Additional Info: Heat-Shrinkable, Self-Extinguishing, Wire Gauge: 20 to 10, Max Wire Diameter: 0.06 - 0.15 in.

Warning – California Prop 65

WARNING: Cancer - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.