Label, Wire Marker, 0.040 - 0.013 in. OD x 1.00 in. W

SKU: 07498360107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heat Shrink Tubing
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.040 in. (1.10mm)
Wire OD Max: 0.013 in. (3.20mm)
Label Width: 1.00 in.
Label Quantity: 100
Printer Type: LS3E
Manufacturer Series: Pan-Quik
Labels, Sleeve-Tube: Type - Heat Shrink Tubing; Material - Heat Shrink Polyolefin; Color - Yellow; Wire OD Min - 0.040 in. (1.10mm); Wire OD Max - 0.013 in. (3.20mm); Label Width - 1.00 in.; Label Quantity - 100; Printer Type - LS3E; Additional Information - Temperature Range: -30 to 105degC(-22 to 220degF); Manufacturer Series - Pan-Quik
Additional Info: Temperature Range: -30 to 105degC(-22 to 220degF)