Menu Search
Labels, Sleeve-Tube Label, Wire Marker, 0.375 in. W, White
DYMO #18053

Label, Wire Marker, 0.375 in. W, White

SKU # 47007700026
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heat Shrink Tubing
Color: White
Label Width: 0.375 in
Label Quantity: 1
Printer Type: Rhino

Additional Info: Packaging: Roll