BRADY #PS-125-2-PK-2

PermaSleeve® Wire Sleeve; Single Printing; Split Width (2); 2 x 1/8 in.; Pink: 2500/roll

SKU: 66282098963
Manufacturer Series: B-342
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Color: Pink
Wire OD Min: 0.046 in.
Wire OD Max: 0.11 in.
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 2 in.
Label Quantity: 2500 sleeves per roll
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer
Shrink Ratio: 3:1
Manufacturer Series: PermaSleeve® B-342
Description
Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 2 even pieces.
Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software