Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Non-Shrink Polyolefin, White, ID PRO/LS2000 Printer

BRADY #WMS-105-319

Bradysleeve Wire Marker Sleeve, Non-Shrink Polyolefin, White, ID PRO/LS2000 Printer

SKU #66282032581
Manufacturer Series: WMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500
Type: Wire Marker Sleeve
Material: Non-Shrink Polyolefin
Color: White
Wire OD Min: 0.075" (1.90mm)
Wire OD Max: 0.130" (3.30mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 0.50 in
Label Quantity: 500
Printer Type: ID PRO, LS2000, BMXC