Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BMP71 Printer

BRADY #M71-125-1-342YL

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BMP71 Printer

SKU #66282092691
Manufacturer Series: BMP71
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 labels
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.046" (1.20mm)
Wire OD Max: 0.110" (2.80mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 1.01 in
Label Quantity: 100
Printer Type: BMP71

Additional Info: Material: Self-Extinguishing, Packaging: Roll