Menu Search
BRADY #B33D-1500-2-342YL

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BBP33 Printer

SKU # 66282096830 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.500" (12.70mm)
Wire OD Max: 1.400" (35.60mm)
Label Width: 2.00 in
Label Quantity: 100
Printer Type: BBP33

Additional Info: Packaging: Roll