Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

BRADY #B33-94-2-342YL

Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BBP33 Printer

SKU: 66282096772
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.023" (0.58mm)
Wire OD Max: 0.080" (2.03mm)
Nominal Wire Max: 20 AWG
Nominal Wire Min: 28 AWG
Label Width: 2.00 in
Label Quantity: 1000
Printer Type: BBP33
Manufacturer Series: Permasleeve PS
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - Yellow; Wire OD Min - 0.023" (0.58mm); Wire OD Max - 0.080" (2.03mm); Nominal Wire Max - 20 AWG; Nominal Wire Min - 28 AWG; Label Width - 2.00 in; Label Quantity - 1000; Printer Type - BBP33; Additional Information - Packaging: Roll; Manufacturer Series - Permasleeve PS
Additional Info: Packaging: Roll