Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BBP33 Printer
BRADY #B33-187-2-342YL

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, Yellow, BBP33 Printer

SKU # 66282096877 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1000
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.062" (1.60mm)
Wire OD Max: 0.150" (3.80mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 2.00 in
Label Quantity: 1000
Printer Type: BBP33

Additional Info: Packaging: Roll