×

Your shopping cart is empty.

BRADY BM71-250-175-342

BRADY  BM71-250-175-342

Wire Marker Sleeve, Heat Shrink Polyolefin, White, TLS2200/TLS PC LINK Printer

BRADY

Manufacturer # BM71-250-175-342

SKU: 66282092765





Product Description

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.095" (2.40mm); Wire OD Max - 0.215" (5.50mm); Nominal Wire Max - 10 AWG; Nominal Wire Min - 16 AWG; Label Width - 1.75 in; Label Quantity - 1000; Printer Type - TLS2200/TLS PC LINK; Manufacturer Series - Permasleeve BPSPT

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000

Required Date:

Qty:

Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.095" (2.40mm)
Wire OD Max: 0.215" (5.50mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.75 in
Label Quantity: 1000
Printer Type: TLS2200/TLS PC LINK
Manufacturer Series: Permasleeve BPSPT

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: