BRADY #PTS-1.90-350-321

Wire Marker Sleeve, Heat Shrink Polyolefin, White, TLS 2200/TLS-PC Link Printer

SKU: 66282018476
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.075" (1.90mm)
Wire OD Max: 0.160" (4.05mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.90 in
Label Quantity: 500
Printer Type: TLS2200/TLS PC LINK
Manufacturer Series: Bradysleeve PTS
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.075" (1.90mm); Wire OD Max - 0.160" (4.05mm); Nominal Wire Max - 10 AWG; Nominal Wire Min - 16 AWG; Label Width - 1.90 in; Label Quantity - 500; Printer Type - TLS2200/TLS PC LINK; Manufacturer Series - Bradysleeve PTS