Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, White, IDXPERT Printer
BRADY #XPS-187-1

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, White, IDXPERT Printer

SKU # 66282060070 Manufacturer Series: XPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.060" (1.60mm)
Wire OD Max: 0.150" (3.80mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 1.01 in
Label Quantity: 100
Printer Type: IDXPERT

Additional Info: Material: Self-Extinguishing