Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, White, ID PRO/LS2000 Printer

BRADY #WMS-411-321

Bradysleeve Wire Marker Sleeve, Heat Shrink Polyolefin, White, ID PRO/LS2000 Printer

SKU #66282032541
Manufacturer Series: WMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.235" (5.60mm)
Wire OD Max: 0.375" (9.50mm)
Nominal Wire Max: 3 AWG
Nominal Wire Min: 6 AWG
Label Width: 1.00 in
Label Quantity: 500
Printer Type: ID PRO, LS2000, BMXC