Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, White, BMP71 Printer
BRADY #M71-1000-1-342

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, White, BMP71 Printer

SKU # 66282081065 Manufacturer Series: BMP71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.333" (8.50mm)
Wire OD Max: 0.950" (24.10mm)
Nominal Wire Max: 500 MCM
Nominal Wire Min: 2 AWG
Label Width: 1.01 in
Label Quantity: 50
Printer Type: BMP71

Additional Info: Packaging: Roll