BRADY #BM71-187-1-342

Wire Marker Sleeve, Heat Shrink Polyolefin, White, BMP71 Printer

SKU: 66282080060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.060" (1.60mm)
Wire OD Max: 0.150" (3.80mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 1.01 in
Label Quantity: 1000
Printer Type: BMP71
Manufacturer Series: Permasleeve M71
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.060" (1.60mm); Wire OD Max - 0.150" (3.80mm); Nominal Wire Max - 12 AWG; Nominal Wire Min - 18 AWG; Label Width - 1.01 in; Label Quantity - 1000; Printer Type - BMP71; Manufacturer Series - Permasleeve M71