Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve, Heat Shrink Polyolefin, Black on Yellow, BMP51/BMP53 Printer

BRADY #MC-250-342-YL

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, Black on Yellow, BMP51/BMP53 Printer

SKU #75447308310
Manufacturer Series: PS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on Yellow
Wire OD Min: 0.094" (2.40mm)
Wire OD Max: 0.215" (5.50mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 0.43 in
Label Quantity: 1
Printer Type: BMP51, BMP53

Additional Info: Packaging: Cartridge