BRADY #M-187-1-342

Wire Marker Sleeve, Heat Shrink Polyolefin, Black on White, BMP51/BMP53 Printer

SKU: 75447308291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.062" (1.60mm)
Wire OD Max: 0.150" (3.80mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 1.01 in
Label Quantity: 80
Printer Type: BMP51, BMP53
Manufacturer Series: Permasleeve PS
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - Black on White; Wire OD Min - 0.062" (1.60mm); Wire OD Max - 0.150" (3.80mm); Nominal Wire Max - 10 AWG; Nominal Wire Min - 20 AWG; Label Width - 1.01 in; Label Quantity - 80; Printer Type - BMP51, BMP53; Additional Information - Packaging: Cartridge; Manufacturer Series - Permasleeve PS
Additional Info: Packaging: Cartridge