Menu Search

BRADY #M-250-075-342

PermaSleeve® Wire Marker Sleeve Black on White Heat-Shrink Polyolefin

SKU: 66282099995
Manufacturer Series: PS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Sleeve
Material: Heat-Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.094" (2.40mm)
Nominal Wire Min: 16 AWG
Label Width: 0.439 in
Label Quantity: 1/Cartridge, contains 80 labels
Printer Type: BMP41, BMP51, BMP53
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat-Shrink Polyolefin; Color - Black on White; Wire OD Min - 0.094" 2.40mm; Nominal Wire Min - 16 AWG; Label Width - 0.439 in; Label Quantity - 1/Cartridge, contains 80 labels; Printer Type - BMP41, BMP51, BMP53; Additional Information - BMP51/BMP53/BMP41 Label Maker Cartridge; Manufacturer Series - Permasleeve PS
Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge