BRADY #M-91-427

Wire Marker Sleeve Black on White/Clear Self-Laminating Vinyl

SKU: 66282064760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Sleeve
Material: Self-Laminating Vinyl
Color: Black on White/Clear
Label Width: 1.000 in
Label Quantity: 180
Printer Type: BMP41, BMP51, BMP53
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Self-Laminating Vinyl; Color - Black on White/Clear; Label Width - 1.000 in; Label Quantity - 180; Printer Type - BMP41, BMP51, BMP53; Additional Information - BMP51/BMP53/BMP41 Label Maker Cartridge
Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge