Menu Search
Labels, Sleeve-Tube Sleeve, Wire Marker, 0.130 - 0.235 in. OD

BRADY #WMS-217-321

Bradysleeve Sleeve, Wire Marker, 0.130 - 0.235 in. OD

SKU #66282032540
Manufacturer Series: WMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 500
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.130" (3.30mm)
Wire OD Max: 0.235" (6.00mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 10 AWG
Label Width: 1.50 in
Label Quantity: 500
Printer Type: ID PRO, LS2000, BMXC