Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

BRADY #PS-750-2-WT

Sleeve, Marking; Single-printing; 2 x 0.7 in.; White

SKU: 66282092067
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Color: White
Wire OD Min: 0.25 in.
Wire OD Max: 0.7 in.
Nominal Wire Max: 4/0 AWG
Nominal Wire Min: 6 AWG
Label Width: 2 in.
Label Quantity: 250 sleeves per roll
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer
Shrink Ratio: 3:1
Manufacturer Series: PermaSleeve® B-342
Fade-resistant and flame retardant sleeves
Additional Info: Single-Sided Printable, Finish: Matte, Sleeve Width: 2 in., W x H: 2.000 x 1.250 in., Shrink Ratio: 3-1