BRADY #PS-250-150-WT

Sleeve, Marking; Single-printing; 1.5 x 0.215 in.; White

SKU: 66282032615
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Color: White
Wire OD Min: 0.094 in.
Wire OD Max: 0.215 in.
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.5 in.
Label Quantity: 2500 sleeves per roll
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer
Shrink Ratio: 3:1
Manufacturer Series: PermaSleeve® B-342
Description
Fade-resistant and flame retardant sleeves