Menu Search
Labels, Sleeve-Tube PermaSleeve PSPT-125-175-WT Wire Marker Sleeve, Heat Shrink Polyolefin, White, TLS2200/TLS PC LINK Printer
BRADY #PSPT-125-175-WT

PermaSleeve® PermaSleeve PSPT-125-175-WT Wire Marker Sleeve, Heat Shrink Polyolefin, White, TLS2200/TLS PC LINK Printer

SKU # 66282018464 Manufacturer Series: PSPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.045" (1.15mm)
Wire OD Max: 0.110" (2.80mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 1.75 in
Label Quantity: 100
Printer Type: TLS2200/TLS PC LINK