Menu Search
BRADY #M-125-1-342

PermaSleeve® PermaSleeve PS M-125-1-342 Wire Marker Sleeve, Heat Shrink Polyolefin, Black on White, BMP51/BMP53 Printer

SKU # 75447308290 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.046" (1.20mm)
Wire OD Max: 0.110" (2.80mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 1.01 in
Label Quantity: 80
Printer Type: BMP51, BMP53

Additional Info: Packaging: Cartridge