Menu Search
BRADY #M-11-499

Label, Identification, Nylon Cloth, Black On White

SKU # 75447314619
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Nylon Cloth
Color: Black on White
Label Width: 0.750 in
Label Quantity: 220
Printer Type: BMP41, BMP51, BMP53

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Nylon Cloth; Color - Black on White; Label Width - 0.750 in; Label Quantity - 220; Printer Type - BMP41, BMP51, BMP53; Additional Information - BMP51/BMP53/BMP41 Label Maker Cartridge

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge