Menu Search
Labels, Sleeve-Tube Label, Component, Black On Light Gray, Polyester
BRADY #M-47-428

Label, Component, Black On Light Gray, Polyester

SKU # 66282099987
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 480 labels
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Metalized Polyester
Color: Black on Silver
Label Width: 1.000 in
Label Quantity: 480
Printer Type: BMP41, BMP51, BMP53

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge