PANDUIT #R100X225V1C

Wire/Cable Marking White Vinyl, Self-Laminating

SKU: 07498321945
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Wire/Cable Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.000 in
Label Length: 2.250 in
Quantity: 75
Manufacturer Brand: Turn-Tell
Manufacturer Model: P1
Description
Labels, Individual: Type - Wire/Cable Marking; Material - Vinyl, Self-Laminating; Color - White; Label Width - 1.000 in; Label Length - 2.250 in; Quantity - 75; Additional Information - Packing Type: Cassette; Manufacturer Brand - Turn-Tell®; Manufacturer Model - P1 ™
Additional Info: Packing Type: Cassette