Menu Search
PANDUIT #S100X220YAJ

Label, Wire Marker, 2.200 in. L x 1.000 in. W

SKU # 07498357426
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire/Cable Marker Label
Material: Polyester, Self-Laminating
Color: White
Label Width: 1.000 in
Quantity: 1000
Printer Type: Laser/Ink Jet

Additional Info: Printable Area: 1.10 in Height