Menu Search
Labels, Individual Label, Wire Marker, 1.500 in. L x 0.500 in. W

PANDUIT #N050X150CBC

Label, Wire Marker, 1.500 in. L x 0.500 in. W

SKU #07498335204
Manufacturer Series: P1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire/Cable Marker Label
Material: Vinyl Cloth
Color: White
Label Width: 0.500 in
Label Length: 1.500 in
Quantity: 75/Roll

Additional Info: Non-Laminated Labels, Wire Gauge: 8-2 AWG