Menu Search
Labels, Individual Label, Wire Marker, 1.500 in. L x 0.250 in. W
PANDUIT #N025X150CBT

Label, Wire Marker, 1.500 in. L x 0.250 in. W

SKU # 07498356973
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2,500
Unable to add item to cart. Please try again.
Type: Non-Laminated Labels
Material: Vinyl Cloth
Color: White
Label Width: 0.250 in
Label Length: 1.500 in
Quantity: 2,500/Roll
Printer Type: Thermal Transfer

Additional Info: Temperature Range: 10 to 77 deg C (50 to 170 deg F)