Menu Search

PANDUIT #S100X125VAC

Label, Wire Marker, 1.250 in. L x 1.000 in. W

SKU: 07498335302
Manufacturer Series: P1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.000 in
Label Length: 1.250 in
Quantity: 225
Printer Type: PanTher LS8
Manufacturer Model: S
Description
Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - White; Label Width - 1.000 in; Label Length - 1.250 in; Quantity - 225; Printer Type - PanTher LS8; Additional Information - Printable Area: 0.38" Height; Manufacturer Brand - P1; Manufacturer Model - S
Additional Info: Printable Area: 0.38 in. Height