PANDUIT #S050X125VAC

Label, Wire Marker, 1.250 in. L x 0.500 in. W

SKU: 07498335299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.500 in
Label Length: 1.250 in
Quantity: 225
Printer Type: PanTher LS8
Manufacturer Brand: P1
Manufacturer Model: S
Description
Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - White; Label Width - 0.500 in; Label Length - 1.250 in; Quantity - 225; Printer Type - PanTher LS8; Additional Information - Printable Area: 0.38" Height; Manufacturer Brand - P1; Manufacturer Model - S
Additional Info: Printable Area: 0.38"""" Height