The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PANDUIT #F9UYP5E5EAAF300

Label, Wire Marker, 1.000 in. L x 0.500 in. W

SKU # 07498360088 Manufacturer Series: LWS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.500 in
Label Length: 1.000 in
Quantity: 250
Printer Type: Pan-Quik LS3E

Additional Info: Printable Area: 0.500 x 0.380 in.