Menu Search
Labels, Individual Label, Wire Marker, 0.750 in. L x 1.000 in. W

PANDUIT #S100X075VAC

Label, Wire Marker, 0.750 in. L x 1.000 in. W

SKU #07498335301
Manufacturer Series: P1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.000 in
Label Length: 0.750 in
Quantity: 450
Printer Type: PanTher LS8
Manufacturer Model: S

Additional Info: Printable Area: 0.25 in. Height