PANDUIT #TTSL247VC3-5

Label, Transfer, Thermal, Self-Laminating Vinyl

SKU: 07498380398
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Transfer
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.500 in.
Label Length: 1.250 in.
Quantity: 5000
Description
Labels, Individual: Type - Thermal Transfer; Material - Vinyl, Self-Laminating; Color - White; Label Width - 0.500 in.; Label Length - 1.250 in.; Quantity - 5000; Additional Information - Cable OD: 0.12 - 0.28 in., Wire Range: 12 - 10 AWG Wires, Cat. 3 UTP Cable, Print-On Area: 0.38 in. H
Additional Info: Cable OD: 0.12 - 0.28 in., Wire Range: 12 - 10 AWG Wires, Cat. 3 UTP Cable, Print-On Area: 0.38 in. H