PANDUIT #DSL110

Label, Printable, Paper, White, 6 Per Pack

SKU: 07498361728
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Preprinted Labels
Material: Paper
Color: White
Label Width: 7.870 in
Label Length: 0.480 in
Quantity: 6
Printer Type: Write-On
Description
Labels, Individual: Type - Preprinted Labels; Material - Paper; Color - White; Label Width - 7.870 in; Label Length - 0.480 in; Quantity - 6; Printer Type - Write-On; Additional Information - Non-Adhesive, 110 Punchdown Block Identifier
Additional Info: Non-Adhesive, 110 Punchdown Block Identifier