Menu Search
Labels, Individual Label, Component, 0.750 in. L x 1.500 in. W

PANDUIT #C150X075YJC

Label, Component, 0.750 in. L x 1.500 in. W

SKU #07498334932
Manufacturer Series: P1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Component I.D.
Material: Polyester
Color: White
Label Width: 1.500 in
Label Length: 0.750 in
Quantity: 1
Printer Type: PanTher LS8E
Manufacturer Model: C

Additional Info: Labels Per Cassette: 250