Menu Search
Labels, Individual Label, Component, 0.500 in. L x 7.880 in. W
PANDUIT #C788X050Y1C

Label, Component, 0.500 in. L x 7.880 in. W

SKU # 07498357484 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial I.D.
Material: Polyester
Color: White
Label Width: 7.880 in
Label Length: 0.500 in
Quantity: 30
Printer Type: PanTher LS8E
Manufacturer Model: C

Additional Info: Non-Adhesive, GP6 System Identifier