Menu Search
Labels, Individual Label, Component, 0.500 in. L x 1.000 in. W
PANDUIT #C100X050CBT

Label, Component, 0.500 in. L x 1.000 in. W

SKU # 07498352885 Manufacturer Series: CL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10,000
Unable to add item to cart. Please try again.
Type: Industrial I.D.
Material: Vinyl Cloth
Color: White
Label Width: 1.000 in
Label Length: 0.500 in
Quantity: 10000
Printer Type: TDP43MY

Additional Info: Temperature range: -10 to 77deg C (-50 to 170deg F)