Menu Search
Labels, Individual Label, Component, 0.500 in. L x 1.000 in. W

PANDUIT #C100X050CBC

Label, Component, 0.500 in. L x 1.000 in. W

SKU #07498334928
Manufacturer Series: P1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial I.D.
Material: Vinyl Cloth
Color: White
Label Width: 1.000 in
Label Length: 0.500 in
Quantity: 500
Printer Type: PanTher LS8
Manufacturer Model: C