Menu Search
Labels, Individual Label, Component, 0.300 in. L x 2.520 in. W
PANDUIT #C252X030FJC

Label, Component, 0.300 in. L x 2.520 in. W

SKU # 07498334940 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial I.D.
Material: Polyolefin
Color: White
Label Width: 2.520 in
Label Length: 0.300 in
Quantity: 125
Printer Type: PanTher LS8E
Manufacturer Model: C

Additional Info: Adhesive, 4-Port Identifier