Menu Search
Labels, Individual Label, Component, 0.300 in. L x 1.880 in. W

PANDUIT #C188X030FJC

Label, Component, 0.300 in. L x 1.880 in. W

SKU #07498334933
Manufacturer Series: P1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial I.D.
Material: Polyolefin
Color: White
Label Width: 1.880 in
Label Length: 0.300 in
Quantity: 150
Printer Type: PanTher LS8E
Manufacturer Model: C

Additional Info: Adhesive, 3-Port Identifier