Menu Search
Labels, Individual Label, Component, 0.300 in. L x 1.250 in. W

PANDUIT #C125X030FJC

Label, Component, 0.300 in. L x 1.250 in. W

SKU #07498334930
Manufacturer Series: C Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial I.D.
Material: Polyolefin
Color: White
Label Width: 1.250 in
Label Length: 0.300 in
Quantity: 200
Printer Type: PanTher LS8E
Manufacturer Brand: P1

Additional Info: Adhesive, 2-Port Identifier