Menu Search

PANDUIT #C100X025YJC

Label, Component, 0.250 in. L x 1.000 in. W

SKU: 07498334927
Manufacturer Series: P1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Component I.D.
Material: Polyester
Color: White
Label Width: 1.000 in
Label Length: 0.250 in
Quantity: 1
Printer Type: PanTher LS8E
Manufacturer Model: C
Description
Labels, Individual: Type - Component I.D.; Material - Polyester; Color - White; Label Width - 1.000 in; Label Length - 0.250 in; Quantity - 1; Printer Type - PanTher LS8E; Additional Information - Labels Per Cassette: 500; Manufacturer Brand - P1; Manufacturer Model - C
Additional Info: Labels Per Cassette: 500