Menu Search
PANDUIT #NK5EPC3GYY

Pan-Quik Label, 1.000in. W x 1.000in. L, Vinyl Cloth, White, LS3E Printer

SKU # 07498360216
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Printer Component Label
Material: Vinyl Cloth
Color: White
Label Width: 1.000 in.
Label Length: 1.000 in.
Quantity: 250
Printer Type: LS3E

Labels, Individual: Type - Printer Component Label; Material - Vinyl Cloth; Color - White; Label Width - 1.000 in.; Label Length - 1.000 in.; Quantity - 250; Printer Type - LS3E; Manufacturer Brand - Pan-Quik