BRADY #BPTL-32-427

Labels, White/Translucent, Vinyl, Self-Laminating, 1,000/Roll Qty

SKU: 66282018769
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Labels
Material: Vinyl, Self-Laminating
Color: White/Translucent
Label Width: 1.500 in.
Label Length: 1.500 in.
Quantity: 1,000/Roll
Printer Type: BMP71, TLS 2200, TLS-PC Link
Manufacturer Brand: TLS 2200/TLS PC Link
Labels, Individual: Type - Labels; Material - Vinyl, Self-Laminating; Color - White/Translucent; Label Width - 1.500 in.; Label Length - 1.500 in.; Quantity - 1,000/Roll; Printer Type - BMP71, TLS 2200, TLS-PC Link; Additional Information - Finish: Matte, Printable Area: 1.500x0.500 in.; Manufacturer Brand - TLS 2200/TLS PC Link
Additional Info: Finish: Matte, Printable Area: 1.500x0.500 in.