BRADY #M71-17-427

Label, Wire Marker, White, Matte

SKU: 66282080066
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.500 in
Label Length: 1.000 in
Quantity: 500
Printer Type: BMP71
Manufacturer Model: M71
Description
Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - White; Label Width - 0.500 in; Label Length - 1.000 in; Quantity - 500; Printer Type - BMP71; Additional Information - Finish: Matte, Printable Area: 0.500x0.375", Wire Gauge: 12-10 AWG; Manufacturer Model - M71
Additional Info: Finish: Matte, Printable Area: 0.500 x 0.375 in., Wire Gauge: 12 to 10 AWG